Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Yellow Butt Can 2-1/2 Gallon
See all 6 items in product family

Yellow Butt Can 2-1/2 Gallon

Item #: WB257874YL

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $55.95
Product Information
Customer Review
Product Q&A
Accessories
BUTT CANS
Poly Tube Metal Butt Can
Includes a galvanized steel base with a polyethylene tube. Tube keeps rain out and is removable for easy emptying.

Product Specifications

    • CAPACITY GALLONS2
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDEagle Mfg
    • CONSTRUCTIONMetal Liner/Plastic Body
    • DIAMETER INCHES12
    • HEIGHT INCHES35
    • MANUFACTURERS PART NUMBER1202
    • MODEL257874YL
    • STYLEFree Standing
    • TYPEA
    • WEIGHT LBS5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.78.73:62