Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Impact® Deluxe Hinged Metal Wall Ash Tray - 4", 4004 - Pkg Qty 2
See all 2 items in product family

Impact® Deluxe Hinged Metal Wall Ash Tray - 4", 4004 - Pkg Qty 2

Item #: WBB794079

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$52.95 each

Sold in packages of 2

Price: $105.90
Product Information
Customer Review
Product Q&A
Accessories
Deluxe Hinged Metal Wall Ash Tray - 4"

Deluxe Hinged Metal Wall Ash Tray. 4" round. Chrome-plated. Rust-proof, steel inner liner. Theft-proof hinged lid. Sold in two packs of 12.

Product Specifications

    • COLOR FINISHChrome
    • BRANDImpact Products
    • CONSTRUCTIONMetal
    • DESCRIPTIONAshtray Wall Round Hinged 4 Inch Metal
    • DIAMETER INCHES4
    • HEIGHT INCHES2-5/16
    • MANUFACTURERS PART NUMBER4004
    • PACKAGE QUANTITY12
    • STYLEWall Mounted
    • TYPEHinged Metal Wall Ashtray
    • WEIGHT LBS13

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this item able to be wall mounted?

Question Asked By: Miranda , November 20, 2017

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result