Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frost Heavy Duty Pedestal For Ash Bins, 909-100

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Frost Heavy Duty Pedestal For Ash Bins, 909-100

Item #: WBB956291

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 134.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Frost Heavy Duty Pedestal For Ash Bins, 909-100

The 909-100 pedestal is intended for use with the code 909 ash bin to allow for floor mounting where wall mounting is impractical. Vertical support shall be 2" x 2" crs tubing (14 ga.). Ash bin mounting plate shall be 1/8" crs plate. Floor mounting plate shall be 1/4" crs plate. All welded construction.

Product Specifications

    • LENGTH INCHES9
    • WIDTH INCHES9
    • DEPTH INCHES5
    • COLOR FINISHStainless Steel
    • BRANDFrost
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONAshtray Pedestal
    • HEIGHT INCHES13.5
    • MANUFACTURERS PART NUMBER909-100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!