Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wall Mount Well Urn, Aluminum, 9.5"W x 8"H x 9.5"D
See all 3 items in product family

Wall Mount Well Urn, Aluminum, 9.5"W x 8"H x 9.5"D

Item #: WBB53499

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $188.64 Save up to 40%
Price: $113.18
Product Information
Customer Review
Product Q&A
Accessories
Satin Aluminum finish. Constructed of heavy gauge aluminum. Flip top allows easy disposal of smoking material, desgarded cigaretts or trash. Removable top accesses inner liner for easy emptying. A "mar-proof" epoxy finish resists cigarette burns. Complete

Product Specifications

    • COLOR FINISHSatin
    • BRANDRubbermaid Commercial
    • CONSTRUCTIONMetal
    • DIAMETER INCHES9-1/2
    • HEIGHT INCHES8
    • MANUFACTURERS PART NUMBERU650SA
    • STYLEWall Mount
    • TYPEPush Bottom Split Well Urn
    • WEIGHT LBS5

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

State Mandated ash tray

Your review: I found the Wall Mount Well Urn easy to mount and clean after use. It met the State survey requirement for a metal closing ash tray for patient use.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:21