Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4 Row Bleacher - 6" Rise, 12" Seat Board, 15'W
See all 91 items in product family

4 Row Bleacher - 6" Rise, 12" Seat Board, 15'W

Item #: WBB250002

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,349.00 Save: up to 13%
Price: $1,178.95
Product Information
Product Q&A
Accessories
4 Row Bleacher - 6" Rise, 12" Seat Board, 15'W

This 4 Row Bleacher seats up to 40 people and is 15 feet wide. These bleachers are great for indoor or outdoor use. Ideal for gyms, outdoor playing fields, and playing courts of any kind. Features a lightweight aluminum construction with a 6" rise with 12" seat boards. All 4 Row models are less than 30" in height and therefore guardrails, aisles or special decking are not required by code.

This Quick Ship item is stocked at four distribution centers located at IN, TX, UT & NC for your convenience. All of All Star Bleacher products meet IBC (International Building Code) 2009 Safety Codes and can be sold and shipped in California. 1 Year Warranty.

Product Specifications

    • WIDTH FEET15
    • DEPTH FEET7
    • HEIGHT FEET2-1/2
    • BRANDAll Star Bleachers
    • COLOR FINISHSilver
    • ASSEMBLYUnassembled
    • CONSTRUCTIONAluminum
    • DESCRIPTIONStandard Bleacher
    • MANUFACTURER'S PART NUMBER6A4S15
    • SEAT DEPTH INCHES12
    • SEAT BOARD LENGTH FEET15
    • RISE INCHES6
    • NUMBER OF SEATS40
    • ROW QUANTITY4
    • FOOTBOARDSingle

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
Save $140.00 with this comparable product +
Item #: WB248744
globalindustrial.com
Usually ships in 1 to 4 days
(1)
$1,038.95