Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5 Row Bleacher - 8
See all 91 items in product family

5 Row Bleacher - 8" Rise, 10" Seat Board, 27'W with Aisle

Item #: WBB249985

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,493.00 Save: up to 16%
Price: $4,634.00
Product Information
Product Q&A
Accessories
5 Row Bleacher - 8" Rise, 10" Seat Board, 27'W with Aisle

This 5 Row Bleacher is durable, economical, and maintenance-free. Ideal for outdoor playing fields and playing courts of any kind. Seats up to 78 people. This bleacher is constructed of lightweight aluminum at a width of 27' with a 8" rise, 10" seat boards, and a center aisle. 8" rise, 5 Row Bleachers feature: double footboards, single riser at each row with double risers on last row, off-center aisle, and handrail.

This Quick Ship item is stocked at four distribution centers located at IN, TX, UT & NC for your convenience. All of All Star Bleacher products meet IBC (International Building Code) 2009 Safety Codes and can be sold and shipped in California. 1 Year Warranty.

Product Specifications

  • WIDTH FEET27
  • DEPTH FEET9-1/2
  • HEIGHT FEET8
  • BRANDAll Star Bleachers
  • COLOR FINISHSilver
  • ASSEMBLYUnassembled
  • CONSTRUCTIONAluminum
  • DESCRIPTIONBleacher with Center Aisle
  • MANUFACTURER'S PART NUMBERA5D27CA
  • SEAT DEPTH INCHES10
  • SEAT BOARD LENGTH FEET(4) 9', (4) 14', (1) 27'
  • RISE INCHES8
  • NUMBER OF SEATS78
  • ROW QUANTITY5
  • FOOTBOARDDouble

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.