Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeland Mills 4 Ft Love Seat - Unfinished/Natural

Rollover image to zoom in

Click image to enlarge

See all 162 items in product family

Lakeland Mills 4 Ft Love Seat - Unfinished/Natural

Item #: WBB1012808

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $225.00 Save up to 20%
Price: $178.95
Product Information
Product Q&A
Accessories
Outdoor Sectional Seating Furniture
Lakeland Mills Outdoor 4 Ft Love Seat - Unfinished/Natural

Enjoy the beauty of your backyard together, in our solid, durable, White Cedar Loveseat. Our custom contoured seats add to your comfort. The logs are naturally resistant to decay and insect damage, so you will enjoy your time together for many years. Many or most of the logs will have cracks. These cracks are called checks. Checking occurs when the logs dry and the cells shrink causing the wood to split. This does not weaken the wood. Checking helps give cedar furniture its rustic beauty. It can be finished with a quality penetrating oil finish, or left alone to weather to a silvery gray color. Either way, take pride knowing this piece was hand crafted in the USA.

Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES48
    • HEIGHT INCHES39
    • BRANDLakeland Mills
    • COLOR FINISHNatural
    • CONSTRUCTIONWood
    • DESCRIPTION4 Ft Love Seat
    • FRAME CONSTRUCTIONWood
    • FRAME COLORNatural
    • TYPESectional Seating
    • MANUFACTURERS PART NUMBERCF1148
    • PACKAGE QUANTITY1
    • INDOOR/OUTDOOROutdoor
    • LIMITED WARRANTY1 year
    • SEAT COLORNatural

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.