Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeland Mills 4 Ft Porch Swing - Unfinished/Natural

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Lakeland Mills 4 Ft Porch Swing - Unfinished/Natural

Item #: WBB1012801

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $237.90 Save up to 20%
Price: $189.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Outdoor Lounge Chair
Lakeland Mills Outdoor 4 Ft Porch Swing - Unfinished/Natural

Need a place to relax after a busy day? The 4' Porch Swing adds that homey look to your porch while offering you and yours unbelievable comfort. The swing is constructed with custom contoured seat slats adding to your comfort and support. Made of 100% Northern White Cedar, the wood is naturally resistant to rot and insect damage. Easily hangs from an existing support beam, tree, or the 4' A-Frame. This swing can be finished with a quality penetrating oil, or left to weather to a silvery grey color. Many, or most of the logs will have cracks. These cracks are called checks. Checking occurs when the logs dry and the cells shrink causing the wood to split. This does not weaken the wood. Checking helps give cedar furniture its rustic beauty. 4' A-Frame sold separately. Made in the USA. Chains not included. Chains purchased should be rated for 1000 lbs. in desired length.

Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES48
    • HEIGHT INCHES44
    • BRANDLakeland Mills
    • COLOR FINISHNatural
    • CONSTRUCTIONWood
    • DESCRIPTIONPorch Swing
    • TYPEOutdoor Swing
    • MANUFACTURERS PART NUMBERCF1123
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 year

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.