Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
highwood® Adirondack Laptop/Reading Table - Weathered Acorn

Rollover image to zoom in

Click image to enlarge

See all 139 items in product family

highwood® Adirondack Laptop/Reading Table - Weathered Acorn

Item #: WBB983057

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $119.99 Save up to 43%
Price: $67.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
highwood® Adirondack Laptop/Reading Table - Weathered Acorn

This laptop/Reading Table is part of the Adirondack Collection and is a simple add-on to make your days in the Hamilton Chair even more comfortable. The table simply slides over the arms of the Hamilton Chair to act as a tray table in front of you, for reading or resting a laptop. Please note that this item WILL ONLY FIT the highwood® Hamilton Adirondack chair and will not work on the King size Hamilton or the Classic Westport chairs (or any other brand of chair). No assembly is required for this item – just take it out of the box and use. Just a few reasons why we think you will agree that highwood® products are the best choice for your family:

Features:

  • Beautiful: 8 out 10 people surveyed agree – highwood is the best looking recycled plastic option on the market
  • Realistic: A subtle surface grain texture makes it look just like wood.
  • Made in the USA: Proudly and 100% made in Hometown, PA
  • Worry free: Leave it outside all year long through sunshine, rain and ice
  • Durable: Proven in the harshest climates (from the ice of Alaska to the heat of Arizona, from mountains to salty coastal regions).
  • Theme Park Approved: Highwood's unique material is the preferred wood alternative for America's world-famous theme parks
  • Stainless hardware: Built with 304 grade stainless steel hardware
  • Environmentally friendly: Our products save forests, do not require stains or chemicals and are made in a factory running solar energy
  • Peace of mind: Backed by a 12 year residential/2 year commercial limited warrantySo kick off your shoes and let the stress of your day melt away. Welcome to highwood® Welcome to relaxation.


Product Specifications

    • LENGTH INCHES12
    • WIDTH INCHES30-1/2
    • HEIGHT INCHES3
    • BRANDHighwood®
    • DESCRIPTIONAdirondack Laptop/Reading Table
    • FRAME COLORBrown
    • TYPEAccent Table
    • SHAPERectangular
    • STYLEEnd Table
    • MANUFACTURERS PART NUMBERAD-LAPT1-ACE
    • PACKAGE QUANTITY1
    • TABLE TOP CONSTRUCTIONRecycled Plastic
    • COLOR FAMILYTan
    • TABLE TOP COLOR FINISHWeathered Acorn
    • INDOOR/OUTDOOROutdoor
    • LIMITED WARRANTY12 Year Residential-use/2 Year Commercial-use

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:44