Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 109 items in product family

Zuo Modern Anguilla Bar Chair, 47"H, Aluminum Frame Frame, Espresso

Item #: WBB0287445

Sold By: globalindustrial.com

Out of stock, expected on or around 09/28/2014 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $447.00 Save: up to 33%
Price: $298.00
TEMPORARILY
OUT OF STOCK.

We are sorry, this item is not available for sale at this time. Please check back later.

Product Information
Photo/Video Gallery
Product Q&A
Accessories
Outdoor Bar Chair
Zuo Modern Outdoor Anguilla Bar Chair, 47"H, Aluminum Frame , Espresso

Have fun year round in the vineyards, the beach, the mountains, or your backyard with this unique and stylish furniture set. The Anguilla bar collection is simple and very functional for either a large space with lots of guests or a small terrace. There are two table sizes in this collection: The Bar table that seats up to six very comfortably with Anguilla Bar Chairs and the Pub table that seats four. The Anguila Bar Chair is a sexy bar chair with a nice 16" height that provides ample lower and high back support that allows you to seat comfortably and relax while you enjoy a nice drink with companion. Both the table and stool have footrests for comfort and durability. The frames are constructed from epoxy coated aluminum and the weave from UV treated polypropylene for maximum resistance against the weather elements. The Table has a 10 mm thick clear tempered glass top. Make a great spot to hang out with family or friends with the Anguilla set and enjoy endless hours of great conversations.

Please Click Here For Additional Outdoor Chairs


Product Specifications

  • LENGTH INCHES17-1/2
  • WIDTH INCHES16
  • DEPTH INCHES17-1/2
  • HEIGHT INCHES47
  • BRANDZuo Modern
  • COLOR FINISHEspresso
  • ASSEMBLYAssembled
  • CONSTRUCTIONSynthetic Weave
  • DESCRIPTIONAluminum Frame Bar Chair
  • MANUFACTURER'S PART NUMBER701142
  • FRAME CONSTRUCTIONAluminum Frame
  • WEIGHT LBS21.0
  • SEAT DEPTH INCHES15-11/16
  • SEAT HEIGHT INCHES30
  • STYLEBar Chair
  • PACKAGE QUANTITY1
  • CAPACITY LBS250
  • LIMITED WARRANTY1 Year
  • ASSEMBLY RATING CHARTNo Assembly Needed
  • COLLECTIONAnguilla
  • UPHOLSTERYSynthetic Weave
  • APPLICATIONBar
  • INDOOR/OUTDOOROutdoor
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.