Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Boracay Chair, 34-1/2"H, Aluminum Frame Frame, Espresso

Rollover image to zoom in

Click image to enlarge

See all 184 items in product family

Zuo Modern Boracay Chair, 34-1/2"H, Aluminum Frame Frame, Espresso

Item #: WBB0287446

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $447.00 Save up to 33%
Price: $298.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Outdoor Armchair
Zuo Modern Outdoor Boracay Chair, 34-1/2"H, Aluminum Frame , Espresso

Add some stylish comfort, ambiance and taste to your breakfast, brunch or dinner meals with the Boracay Table and Chair Set. With this polished set you will be creating a welcoming outdoor dining experience for family and guests. The Boracay Table is a 63" dining table that can fit six comfortably Boracay Chairs. The Boracay table and chairs frames are constructed from epoxy coated aluminum and the weave from UV treated polypropylene for maximum resistance against the weather elements. The Table has a 10 mm thick cleared tempered glass top. Enjoy the pleasure of food and good company with the Boracay set.

Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES23
    • DEPTH INCHES20-1/2
    • HEIGHT INCHES34-1/2
    • BRANDZuo Modern
    • ASSEMBLYAssembled
    • DESCRIPTIONAluminum Frame Chair
    • FRAME CONSTRUCTIONAluminum
    • FRAME COLORBrown
    • TYPEArmchair
    • WEIGHT LBS13.0
    • SEAT WIDTH INCHES18-1/2
    • SEAT DEPTH INCHES19-1/2
    • SEAT HEIGHT INCHES16-1/2
    • MANUFACTURERS PART NUMBER701021
    • PACKAGE QUANTITY1
    • CAPACITY LBS250
    • LIMITED WARRANTY1 Year
    • INDOOR/OUTDOOROutdoor
    • COLLECTIONBoracay
    • SEAT COLORBrown
    • APPLICATIONDining
    • SEAT MATERIALWicker
    • ASSEMBLY RATING CHARTNo Assembly Needed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed