Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 150 items in product family

Adams® Calypso Mid Back Outdoor Armchair - Desert (Sold in Pk. Qty 4) - Pkg Qty 4

Item #: WBB811464

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$19.00 each

Sold in packages of 4

Price: $76.00

Frequently Purchased Together

Add to list
Product Information
Product Q&A
Accessories
Outdoor Mid Back Armchair
Adams® Outdoor Calypso Mid Back Armchair, Desert (Sold in Pkg. Qty of 4)

Contemporary design is a crowd pleaser Adams® stackable and stylish Calypso Mid-Back chair is perfect for any hospitality or outdoor commercial application-from the pool and patio to deck and balcony. UV-protected to prevent color fading, the Calypso is proudly crafted in the USA out of high-quality molded resin for hassle-free maintenance and all-weather performance. The commercial-grade Calypso features an attractive matte finish and is designed-engineered to cradle the lower back in complete comfort. Rated to 250lbs. 3-year limited warranty. Tested to ASTM non-residential standards. Stack chair dimensions: 23.5 in L x 22.5 in W x 33.75 in H. Sold in pack quantities of 4, priced each.

Please Click Here For Additional Outdoor Chairs


Product Specifications

  • WIDTH INCHES23-1/2
  • DEPTH INCHES22-1/2
  • HEIGHT INCHES33-3/4
  • BRANDAdams®
  • COLOR FINISHDesert
  • ASSEMBLYAssembled
  • CONSTRUCTIONResin
  • DESCRIPTIONCalypso Mid Back Armchair
  • MANUFACTURER'S PART NUMBER8271-23-9705
  • STYLEArmchair
  • PACKAGE QUANTITY4
  • LIMITED WARRANTY3 Years
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.