Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DC America Charleston Wrought Iron Outdoor High-Back Rocker- Black, Set of 2 - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

DC America Charleston Wrought Iron Outdoor High-Back Rocker- Black, Set of 2 - Pkg Qty 2

Item #: WBB1044802

Sold By: globalindustrial.com

Out of stock, expected on or around 05/30/2015 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$223.95 each

Sold in packages of 2

Price: $447.90
TEMPORARILY
OUT OF STOCK.

We are sorry, this item is not available for sale at this time. Please check back later.

Product Information
Product Q&A
Accessories
Outdoor Rocking Chair
DC America Outdoor Charleston Wrought Iron High-Back Rocker- Black

Heavy-Duty Construction; Black Powder-Coated Rust Resistant Finish, Size: 26In L X 26In W X 39In H



Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES26
    • HEIGHT INCHES39
    • BRANDDC America
    • COLOR FINISHBlack
    • CONSTRUCTIONWrought Iron
    • DESCRIPTIONCharleston Wrought Iron High-Back Rocker
    • TYPEOutdoor Chair
    • STYLERocking Chair
    • MANUFACTURERS PART NUMBERWIS288
    • PACKAGE QUANTITY2
    • LIMITED WARRANTY1 Year

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.