Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Copacabana Middle, 30-1/2

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Zuo Modern Copacabana Middle, 30-1/2"H, Aluminum Frame Frame, Red

Item #: WBB1045912

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $717.00 Save: up to 33%
Price: $478.00
Product Information
Product Q&A
Accessories
Outdoor Sectional Seating Furniture
Zuo Modern Outdoor Copacabana Middle, 30-1/2"H, Aluminum Frame , Red

The Copacabana collection is designed for funky versatility. This set has modular pieces of an armless chair, a corner armchair, an ottoman, and a table. The cover is made from a completely waterproof and UV resistant polyester fiber. The frame is made from an epoxy coated aluminum. The fill is 100% pure polystyrene beads. All the cushions can be attached via durable oversize zipper. Have fun with the cushions and throw them in the pool...they will float

Please Click Here For Additional Outdoor Chairs


Product Specifications

  • LENGTH INCHES31
  • WIDTH INCHES31-1/2
  • DEPTH INCHES31
  • HEIGHT INCHES30-1/2
  • BRANDZuo Modern
  • COLOR FINISHRed
  • ASSEMBLYAssembled
  • CONSTRUCTIONAluminum
  • DESCRIPTIONCopacabana Middle
  • FRAME CONSTRUCTIONAluminum Frame
  • TYPEEntertaining Seating
  • STYLEMiddle Chair
  • PACKAGE QUANTITY1
  • INDOOR/OUTDOOROutdoor
  • CAPACITY LBS250
  • LIMITED WARRANTY1 Year
  • COLLECTIONCopacabana
  • UPHOLSTERYPolyester Fiber
  • APPLICATIONOccasional
  • MANUFACTURER PART NUMBER701803

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.