Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Cosmopolitan Armchair Frame, 24-5/8"H, Brushed Aluminum Frame

Rollover image to zoom in

Click image to enlarge

See all 184 items in product family

Zuo Modern Cosmopolitan Armchair Frame, 24-5/8"H, Brushed Aluminum Frame

Item #: WBB1045969

Sold By: globalindustrial.com

Expected ship date 05/22/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $717.00 Save up to 33%
Price: $478.00
Product Information
Customer Review
Product Q&A
Accessories
Outdoor Armchair
Zuo Modern Outdoor Cosmopolitan Armchair Frame, 24-5/8"H, Brushed Aluminum Frame

Metallic and natural, seductively combined to create the sexy Cosmopolitan armchair. The frame is forged from aluminum and the wood slats are polywood. The cushions are UV and water resistant. Sit back, relax, and let mother nature take care of you.

Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES31-7/8
    • DEPTH INCHES27-5/8
    • HEIGHT INCHES24-5/8
    • BRANDZuo Modern
    • ASSEMBLYUnassembled
    • DESCRIPTIONBrushed Aluminum Armchair Frame
    • FRAME CONSTRUCTIONAluminum
    • FRAME COLORSilver
    • TYPEArmchair
    • MANUFACTURERS PART NUMBER701840
    • PACKAGE QUANTITY1
    • INDOOR/OUTDOOROutdoor
    • SEAT MATERIALAluminum
    • APPLICATIONOccasional
    • COLLECTIONCosmopolitan
    • LIMITED WARRANTY1 Year
    • CAPACITY LBS250
    • SEAT COLORSilver

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!