Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Deal Bar Chair, 30"H, Steel Frame, Stainless Steel - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 138 items in product family

Zuo Modern Deal Bar Chair, 30"H, Steel Frame, Stainless Steel - Pkg Qty 2

Item #: WBB1045747

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $654.00 Save: up to 33%
$218.00 each

Sold in packages of 2

Price: $436.00
Product Information
Product Q&A
Accessories
Outdoor Bar Chair
Zuo Modern Outdoor Deal Bar Chair, 30"H, Steel Frame, Stainless Steel

The Deal bar chair is made from 100% stainless steel. Stylish but durable, this bar chair will hold up against all the elements.

Please Click Here For Additional Outdoor Chairs


Product Specifications

    • LENGTH INCHES14
    • WIDTH INCHES14
    • DEPTH INCHES14
    • HEIGHT INCHES30
    • BRANDZuo Modern
    • COLOR FINISHStainless Steel
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • DESCRIPTIONSteel Bar Chair
    • FRAME CONSTRUCTIONSteel
    • TYPEBar Chair
    • PACKAGE QUANTITY2
    • MANUFACTURER PART NUMBER701145
    • APPLICATIONBar
    • COLLECTIONDeal
    • LIMITED WARRANTY1 Year
    • CAPACITY LBS250
    • INDOOR/OUTDOOROutdoor

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.