Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Fanback Stacking Outdoor Armchair - Sand - Pkg Qty 16
See all 46 items in product family

Grosfillex® Fanback Stacking Outdoor Armchair - Sand - Pkg Qty 16

Item #: WB238653SD

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,120.00 Save up to 33%
$49.95 each

Sold in packages of 16

Qty Price
1-2 $799.20/ pkg.
3+ $751.20/ pkg.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Outdoor Fanback Armchair
Grosfillex® Outdoor Fanback Stacking Armchair - Sand (Sold in Pk. Qty 16)

Fanback style plastic stack chairs are the industry standard for food service, hospitality and outdoor commercial applications. These one-piece molded stack chairs are made using 100% prime resin that resists salt air, chlorine and most stains. Molded plastic stack chairs are UV stabilized to resist discoloration, deterioration and extreme temperatures. These plastic stackable chairs have an attractive high gloss finish. The fan back design offers a distinctive look that provides comfort and support. These outdoor stack chairs meet ASTM F1561-96 Class B standards and rated with a 300 lb. capacity for safe use in outdoor commercial environments. Molded stackable chairs are easy-to-clean using only soap and water. Stack chairs measure 23-1/2"W x 23-1/2"D x 36"H. Sold in package quantities. 5 Year Limited Warranty.





Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES23-1/2
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES36
    • BRANDGrosfillex®
    • ASSEMBLYAssembled
    • DESCRIPTIONFanback Armchair
    • FRAME CONSTRUCTIONResin
    • FRAME COLORBeige
    • MODEL238653SD
    • TYPEArmchair
    • STYLEStacking Chair
    • MANUFACTURERS PART NUMBER49092066
    • PACKAGE QUANTITY16
    • SEAT MATERIALResin
    • SEAT COLORBeige
    • INDOOR/OUTDOOROutdoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!