Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DC America Fantasy Outdoor Sling Chairs, Set of 4, Blueberry - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 251 items in product family

DC America Fantasy Outdoor Sling Chairs, Set of 4, Blueberry - Pkg Qty 4

Item #: WBB1044842

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$154.95 each

Sold in packages of 4

Price: $619.80
Product Information
Customer Review
Product Q&A
Outdoor Sling Chair
DC America Outdoor Fantasy Sling Chairs, Set of 4, Blueberry

Heavy-Duty Steel Construction; Powder-Coated Rust Resistant Finish, Size: 22In H X 19In L X 38In H



Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES22
    • DEPTH INCHES19
    • HEIGHT INCHES38
    • BRANDDC America
    • DESCRIPTIONFantasy Sling Chairs
    • FRAME CONSTRUCTIONSteel
    • FRAME COLORWhite
    • TYPESling Chair
    • MANUFACTURERS PART NUMBERFAA372139-BL
    • PACKAGE QUANTITY4
    • INDOOR/OUTDOOROutdoor
    • LIMITED WARRANTY1 Year
    • SEAT COLORBlue
    • SEAT MATERIALSling

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.185:21