Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
highwood® Hamilton Folding Adirondack Ottoman - Charleston Green

Rollover image to zoom in

Click image to enlarge

See all 129 items in product family

highwood® Hamilton Folding Adirondack Ottoman - Charleston Green

Item #: WBB982988

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $199.99 Save up to 44%
Price: $112.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
highwood® Hamilton Folding Adirondack Ottoman - Charleston Green

This ottoman is part of the Adirondack Collection and can be used with the Hamilton, King Hamilton or Classic Westport Chairs. Any lazy afternoon in your highwood® Adirondack chair will be made even more comfortable with this foot rest. The piece folds down for easy storage and transportation and is extremely popular as an add-on for your chair. No assembly is required for this item – just take it out of the box and unfold. Just a few reasons why we think you will agree that highwood® products are the best choice for your family:

Features:

  • Beautiful: 8 out 10 people surveyed agree – highwood is the best looking recycled plastic option on the market
  • Realistic: A subtle surface grain texture makes it look just like wood.
  • Made in the USA: Proudly and 100% made in Hometown, PA
  • Worry free: Leave it outside all year long through sunshine, rain and ice
  • Durable: Proven in the harshest climates (from the ice of Alaska to the heat of Arizona, from mountains to salty coastal regions).
  • Theme Park Approved: Highwood's unique material is the preferred wood alternative for America's world-famous theme parks
  • Stainless hardware: Built with 304 grade stainless steel hardware
  • Environmentally friendly: Our products save forests, do not require stains or chemicals and are made in a factory running solar energy
  • Peace of mind: Backed by a 12 year residential/2 year commercial limited warrantySo kick off your shoes and let the stress of your day melt away. Welcome to highwood® Welcome to relaxation.


Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES19
    • HEIGHT INCHES13
    • BRANDHighwood®
    • DESCRIPTIONFolding Adirondack Ottoman
    • FRAME CONSTRUCTIONSynthetic Wood
    • FRAME COLORGreen
    • TYPEOttoman
    • MANUFACTURERS PART NUMBERAD-OTL1-CHE
    • PACKAGE QUANTITY1
    • SEAT COLORGreen
    • COLLECTIONHamilton
    • INDOOR/OUTDOOROutdoor
    • SEAT MATERIALSynthetic Wood
    • LIMITED WARRANTY12 Year Residential-use/2 Year Commercial-use

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed