Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Amazona Highback Outdoor Armchair Bronze Mist (Sold in Pk. Qty 24) - Pkg Qty 24
See all 221 items in product family

Grosfillex® Amazona Highback Outdoor Armchair Bronze Mist (Sold in Pk. Qty 24) - Pkg Qty 24

Item #: WBB447749

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,728.00 Save: up to 36%
$45.95 each

Sold in packages of 24

Price: $1,102.80
Product Information
Product Q&A
Accessories
Outdoor Highback Armchair
Grosfillex® Outdoor Amazona Highback Armchair Bronze Mist (Sold in Pk. Qty 24)

Amazona Highback Stacking Armchair - Elegant armchair with wide, woven slats resembling tropical rattan to enhance any natural setting. Decorative rattan design coordinates with Grosfillex Atlantis table collection. Stacks for easy storage. Rated to 300 lbs for safe use in commercial environments. 3-year manufacturer warranty. Bronze Mist finish. Sold in package quantity of 24.

Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES20-1/2
    • DEPTH INCHES17
    • HEIGHT INCHES35
    • BRANDGrosfillex®
    • COLOR FINISHBronze
    • CONSTRUCTIONResin
    • DESCRIPTIONAmazona Highback Armchair
    • TYPEArmchair
    • SEAT HEIGHT INCHES17
    • PACKAGE QUANTITY24
    • MANUFACTURER PART NUMBER49362037
    • COLLECTIONAmazona
    • LIMITED WARRANTY3 Years
    • CAPACITY LBS300
    • INDOOR/OUTDOOROutdoor
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.