Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Amazona Highback Outdoor Armchair Bronze Mist (Sold in Pk. Qty 4) - Pkg Qty 4
See all 250 items in product family

Grosfillex® Amazona Highback Outdoor Armchair Bronze Mist (Sold in Pk. Qty 4) - Pkg Qty 4

Item #: WBB447751

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $336.00 Save up to 31%
$57.95 each

Sold in packages of 4

Price: $231.80

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Outdoor Highback Armchair
Grosfillex® Outdoor Amazona Highback Armchair Bronze Mist (Sold in Pk. Qty 4)

Amazona Highback Stacking Armchair - Elegant armchair with wide, woven slats resembling tropical rattan to enhance any natural setting. Decorative rattan design coordinates with Grosfillex Atlantis table collection. Stacks for easy storage. Rated to 300 lbs for safe use in commercial environments. 3-year manufacturer warranty. Bronze Mist finish. Sold in package quantity of 4.

Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES20-1/2
    • DEPTH INCHES17
    • HEIGHT INCHES35
    • BRANDGrosfillex®
    • DESCRIPTIONAmazona Highback Armchair
    • FRAME CONSTRUCTIONResin
    • FRAME COLORBrown
    • TYPEArmchair
    • SEAT HEIGHT INCHES17
    • MANUFACTURERS PART NUMBERUS362037
    • PACKAGE QUANTITY4
    • SEAT COLORBrown
    • SEAT MATERIALResin
    • INDOOR/OUTDOOROutdoor
    • COLLECTIONAmazona
    • CAPACITY LBS300
    • LIMITED WARRANTY3 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.166.0:25