Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Atlantic Classic Outdoor Armchair - Teakwood (Sold in Pk. Qty 12) - Pkg Qty 12
See all 250 items in product family

Grosfillex® Atlantic Classic Outdoor Armchair - Teakwood (Sold in Pk. Qty 12) - Pkg Qty 12

Item #: WBB240704

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $924.00 Save up to 27%
$55.95 each

Sold in packages of 12

Price: $671.40
Product Information
Customer Review
Product Q&A
Accessories
Outdoor Armchair
Grosfillex® Outdoor Atlantic Classic Armchair - Teakwood (Sold in Pk. Qty 12)

The classy modern lines of the Atlantic Classic Armchair will provide an elegant look for any fine dining area. The sturdy high back armchair with a spacious seat back and wide armrest for extra comfort is made of Rexform, a synthetic teakwood resin finish, specifically developed to replicate the look for teakwood without the maintenance at a fraction of the cost. Wood grain texture with a satin finish, 2"x2" leg with hard wearing footpads for structural rigidity, stacks for easy storage, no assembly required. ASTM tested for commercial use, 3-year manufacturer commercial warranty. Teakwood finish. 24"W x 24"D x 34"H overall. Sold in package quantity of 12.

Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES34
    • BRANDGrosfillex®
    • ASSEMBLYAssembled
    • DESCRIPTIONAtlantic Classic Armchair
    • FRAME CONSTRUCTIONResin
    • FRAME COLORTan
    • TYPEArmchair
    • SEAT HEIGHT INCHES17-1/4
    • SEAT THICKNESS INCHES2
    • MANUFACTURERS PART NUMBER49442008
    • PACKAGE QUANTITY12
    • INDOOR/OUTDOOROutdoor
    • COLLECTIONAtlantic
    • LIMITED WARRANTY3 Years
    • SEAT MATERIALResin
    • SEAT COLORTan
    • CAPACITY LBS300

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great chairs

Your review: My husband and I saw the tables and chairs at a restaurant patio and like them so much we looked for the labels. Compared to the regular outdoor furniture in the stores this is a better price and better constructed. I bought three tables and 12 chairs and my family loves them.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:60