Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Atlantic Classic Outdoor Armchair - Teakwood (Sold in Pk. Qty 4) - Pkg Qty 4
See all 184 items in product family

Grosfillex® Atlantic Classic Outdoor Armchair - Teakwood (Sold in Pk. Qty 4) - Pkg Qty 4

Item #: WBB240705

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Minimum Quantity 8/4 ($511.60)

List Price: $356.00 Save up to 28%
$63.95 each

Sold in packages of 4

Price: $255.80
Product Information
Customer Review
Product Q&A
Accessories
Outdoor Armchair
Grosfillex® Outdoor Atlantic Classic Armchair - Teakwood (Sold in Pk. Qty 4)

The classy modern lines of the Atlantic Classic Armchair will provide an elegant look for any fine dining area. The sturdy high back armchair with a spacious seat back and wide armrest for extra comfort is made of Rexform, a synthetic teakwood resin finish, specifically developed to replicate the look for teakwood without the maintenance at a fraction of the cost. Wood grain texture with a satin finish, 2"x2" leg with hard wearing footpads for structural rigidity, stacks for easy storage, no assembly required. ASTM tested for commercial use, 3-year manufacturer commercial warranty. Teakwood finish. 24"W x 24"D x 34"H overall. Sold in package quantity of 4.

Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES34
    • BRANDGrosfillex®
    • ASSEMBLYAssembled
    • DESCRIPTIONAtlantic Classic Armchair
    • FRAME CONSTRUCTIONResin
    • FRAME COLORTan
    • TYPEArmchair
    • SEAT HEIGHT INCHES17-1/4
    • SEAT THICKNESS INCHES2
    • MANUFACTURERS PART NUMBERUS442008
    • PACKAGE QUANTITY4
    • INDOOR/OUTDOOROutdoor
    • SEAT COLORTan
    • COLLECTIONAtlantic
    • SEAT MATERIALResin
    • CAPACITY LBS300
    • LIMITED WARRANTY3 Years

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Very good quality and nice color.

Your review: Very good quality and nice color.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!