Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Atlantic Dining Outdoor Armchair - White (Sold in Pk. Qty 4) - Pkg Qty 4
See all 249 items in product family

Grosfillex® Atlantic Dining Outdoor Armchair - White (Sold in Pk. Qty 4) - Pkg Qty 4

Item #: WBB249380

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $340.00 Save up to 32%
$57.95 each

Sold in packages of 4

Price: $ 231.80
Product Information
Product Q&A
Accessories
Outdoor Dining Armchair
Grosfillex® Outdoor Atlantic Dining Armchair - White (Sold in Pk. Qty 4)

The classy modern lines of the Atlantic Classic Armchair will provide an elegant look for any fine dining area. The sturdy highback armchair with a spacious seat back and wide armrest for extra comfort is made of Rexform, a synthetic teakwood resin finish, specifically developed to replicate the look for teakwood without the maintenance at a fraction of the cost. Wood grain texture with a satin finish, 2x2 leg with hard wearing footpads is designed for structural rigidity. Stacks for easy storage. No assembly required. ASTM tested for commercial use. 3-year manufacturer commercial warranty. White finish. 24"W x 24"D x 34"H overall. Sold in package quantity of 4.

Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES34
    • BRANDGrosfillex®
    • DESCRIPTIONAtlantic Dining Armchair
    • FRAME CONSTRUCTIONResin
    • FRAME COLORWhite
    • TYPEArmchair
    • SEAT HEIGHT INCHES17-1/4
    • SEAT THICKNESS INCHES2
    • MANUFACTURERS PART NUMBERUS442004
    • PACKAGE QUANTITY4
    • COLLECTIONAtlantic
    • LIMITED WARRANTY3 Years
    • CAPACITY LBS300
    • SEAT MATERIALResin
    • SEAT COLORWhite
    • INDOOR/OUTDOOROutdoor

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed