Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Belize Midback Folding Sling Chair-Fern Green Sling/White Frame (Sold in Pk. Qty 2) - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 138 items in product family

Grosfillex® Belize Midback Folding Sling Chair-Fern Green Sling/White Frame (Sold in Pk. Qty 2) - Pkg Qty 2

Item #: WBB690780

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 3/2 ($333.90)

$166.95 each

Sold in packages of 2

Price: $333.90

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Outdoor Sling Chair
Grosfillex® Outdoor Belize Folding Sling Chair - Fern Green Sling/White Frame (Sold in Pkg Qty. 2)

Belize midback folding sling chair, high strength textilene fabric specifically woven to resist discoloration by the sunlight, mold & mildew, sagging, soiling and wear & tear. Hard wearing footpads for extra wear resistance on hard deck surfaces. Folds flat for easy storage, easy to replace sling. Fern green sling with white frame. 3 -year manufacturer warranty. Sold in package quantity of 2.

Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES24-1/2
    • DEPTH INCHES27
    • HEIGHT INCHES39
    • BRANDGrosfillex®
    • ASSEMBLYAssembled
    • DESCRIPTIONBelize Midback Sling Chair
    • FRAME CONSTRUCTIONResin
    • FRAME COLORWhite
    • TYPESling Chair
    • SEAT HEIGHT INCHES17-1/2
    • MANUFACTURERS PART NUMBERCT393004
    • PACKAGE QUANTITY2
    • SEAT MATERIALSling
    • LIMITED WARRANTY3 Years
    • COLLECTIONBelize
    • SEAT COLORGreen
    • INDOOR/OUTDOOROutdoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!