Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Colombo Dining Outdoor Armchair - Bronze Mist (Sold in Pk. Qty 4) - Pkg Qty 4
See all 249 items in product family

Grosfillex® Colombo Dining Outdoor Armchair - Bronze Mist (Sold in Pk. Qty 4) - Pkg Qty 4

Item #: WBB249374

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $364.00 Save up to 36%
$57.95 each

Sold in packages of 4

Price: $ 231.80
Product Information
Product Q&A
Accessories
Outdoor Dining Armchair
Grosfillex® Outdoor Colombo Dining Armchair - Bronze Mist (Sold in Pkg Qty 4)

Made from lightweight resin with a textured synthetic metal finish for long lasting durability. Metallic finish withstands tough outdoor elements and won't fade, rust, chip or stain. Back slats and contoured arm rests provide added comfort. Color is Bronze Mist. Size is 23" W x 24" D x 34" H. Carton quantity is 4. 3 Year Manufacturer Warranty.

Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES23
    • DEPTH INCHES24
    • HEIGHT INCHES34
    • BRANDGrosfillex®
    • DESCRIPTIONColombo Dining Armchair
    • FRAME CONSTRUCTIONResin
    • FRAME COLORBrown
    • TYPEArmchair
    • SEAT HEIGHT INCHES17
    • SEAT THICKNESS INCHES2
    • MANUFACTURERS PART NUMBERUS496537
    • PACKAGE QUANTITY4
    • SEAT COLORBrown
    • INDOOR/OUTDOOROutdoor
    • COLLECTIONColombo
    • CAPACITY LBS300
    • SEAT MATERIALResin
    • LIMITED WARRANTY3 Years

Customers Who Viewed This Also Viewed