Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Colombo Dining Outdoor Armchair - Charcoal (Sold in Pk. Qty 12) - Pkg Qty 12
See all 206 items in product family

Grosfillex® Colombo Dining Outdoor Armchair - Charcoal (Sold in Pk. Qty 12) - Pkg Qty 12

Item #: WBB249375

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $948.00 Save: up to 41%
$46.95 each

Sold in packages of 12

Price: $563.40
Product Information
Product Q&A
Accessories
Outdoor Dining Armchair
Grosfillex® Outdoor Colombo Dining Armchair - Charcoal (Sold in Pkg Qty 12)

Made from lightweight resin with a textured synthetic metal finish for long lasting durability. Metallic finish withstands tough outdoor elements and won't fade, rust, chip or stain. Back slats and contoured arm rests provide added comfort. Color is Charcoal. Size is 23" W x 24" D x 34" H. Carton quantity is 12. 3 Year Manufacturer Warranty.

Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES23
    • DEPTH INCHES24
    • HEIGHT INCHES34
    • BRANDGrosfillex®
    • COLOR FINISHCharcoal
    • CONSTRUCTIONResin
    • DESCRIPTIONColombo Dining Armchair
    • TYPEArmchair
    • SEAT HEIGHT INCHES17
    • SEAT THICKNESS INCHES2
    • PACKAGE QUANTITY12
    • CAPACITY LBS300
    • LIMITED WARRANTY3 Years
    • COLLECTIONColombo
    • MANUFACTURER PART NUMBERUS650002
    • INDOOR/OUTDOOROutdoor
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.