Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Havana Classic Outdoor Armchair - Charcoal (Sold in Pk. Qty 4) - Pkg Qty 4
See all 251 items in product family

Grosfillex® Havana Classic Outdoor Armchair - Charcoal (Sold in Pk. Qty 4) - Pkg Qty 4

Item #: WBB447727

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $584.00 Save up to 34%
$96.95 each

Sold in packages of 4

Price: $387.80

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Outdoor Armchair
Grosfillex® Outdoor Havana Classic Armchair - Charcoal (Sold in Pk. Qty 4)

Elegance and comfort brought outdoors with this all weather wicker design. The Havana Classic Armchair replicates the look of all weather wicker without the maintenance and at a fraction of the cost. They feature comfortable, easy to clean seat shells, which will not break or powder in the hot sun, with 1-1/4" square powder coated aluminum legs with hard wearing footpads for structural integrity, stacks for easy storage, easy to clean with soap and water, no assembly required. ASTM tested for commercial use, 3-year manufacturer commercial warranty. Charcoal finish. 18-1/2"W x 22"D x 35-1/2"H overall. Sold in package quantity of 4.



Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES18-1/2
    • DEPTH INCHES22
    • HEIGHT INCHES35-1/2
    • BRANDGrosfillex®
    • DESCRIPTIONHavana Classic Armchair
    • FRAME CONSTRUCTIONAluminum
    • FRAME COLORSilver
    • TYPEArmchair
    • SEAT HEIGHT INCHES17
    • MANUFACTURERS PART NUMBERUS903002
    • PACKAGE QUANTITY4
    • LIMITED WARRANTY3 Years
    • COLLECTIONHavana
    • SEAT COLORGray
    • INDOOR/OUTDOOROutdoor
    • CAPACITY LBS300
    • SEAT MATERIALWicker

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.247.194:60