Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Havana Classic Outdoor Armchair - Espresso (Sold in Pk. Qty 12) - Pkg Qty 12
See all 125 items in product family

Grosfillex® Havana Classic Outdoor Armchair - Espresso (Sold in Pk. Qty 12) - Pkg Qty 12

Item #: WBB240724

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $1,512.00 Save up to 28%
$90.95 each

Sold in packages of 12

Price: $1,091.40

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Outdoor Armchair
Grosfillex® Outdoor Havana Classic Armchair - Espresso (Sold in Pk. Qty 12)

Elegance and comfort brought outdoors with this all weather wicker design. The Havana Classic Armchair replicates the look of all weather wicker without the maintenance and at a fraction of the cost. They feature comfortable, easy to clean seat shells, which will not break or powder in the hot sun, with 1-1/4" square powder coated aluminum legs with hard wearing footpads for structural integrity, stacks for easy storage, easy to clean with soap and water, no assembly required. ASTM tested for commercial use, 3-year manufacturer commercial warranty. Espresso finish. 18-1/2"W x 22"D x 35-1/2"H overall. Sold in package quantity of 12.

Please Click Here For Additional Outdoor Chairs


Documents are in PDF format

Product Specifications

    • WIDTH INCHES18-1/2
    • DEPTH INCHES22
    • HEIGHT INCHES35-1/2
    • BRANDGrosfillex®
    • ASSEMBLYAssembled
    • DESCRIPTIONHavana Classic Armchair
    • FRAME CONSTRUCTIONAluminum
    • FRAME COLORSilver
    • TYPEArmchair
    • SEAT HEIGHT INCHES17
    • SEAT THICKNESS INCHES3
    • MANUFACTURERS PART NUMBER45903037
    • PACKAGE QUANTITY12
    • SEAT COLORBrown
    • COLLECTIONHavana
    • SEAT MATERIALWicker
    • CAPACITY LBS300
    • INDOOR/OUTDOOROutdoor
    • LIMITED WARRANTY3 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!