Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Havana Classic Outdoor Barstool - Charcoal (Sold in Pk. Qty 2) - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 106 items in product family

Grosfillex® Havana Classic Outdoor Barstool - Charcoal (Sold in Pk. Qty 2) - Pkg Qty 2

Item #: WBB690768

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$179.95 each

Sold in packages of 2

Price: $359.90
Product Information
Product Q&A
Accessories
Outdoor Barstool
Grosfillex® Outdoor Havana Classic Barstool - Charcoal (Sold in Pkg Qty. 2)

Give your establishment a distinctive look with the Havana Classic Barstools which will enhance your patrons overall dining experience. The Barstools replicate the look and feel of all weather wicker, without the maintenance, at a fraction of the cost. They feature comfortable, easy to clean seat shells, which will not break or powder in the hot sun, with 1-1/4" square powder coated aluminum leg base with hard wearing footpads for structural integrity, stacks for easy storage, easy to clean with soap and water, no assembly required. ASTM tested for commercial use, 3-year manufacturer commercial warranty. 20"W x 24"D x 45-1/2"H overall. Sold in package quantity of 2.

Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES24
    • HEIGHT INCHES45-1/2
    • BRANDGrosfillex®
    • COLOR FINISHCharcoal
    • ASSEMBLYAssembled
    • CONSTRUCTIONResin
    • DESCRIPTIONHavana Barstool
    • FRAME CONSTRUCTIONPowder Coated Aluminum
    • FRAME COLORCharcoal
    • TYPEBarstool
    • SEAT HEIGHT INCHES30
    • PACKAGE QUANTITY2
    • LIMITED WARRANTY3 Years
    • MANUFACTURER PART NUMBERUS626002
    • INDOOR/OUTDOOROutdoor

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.