Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Sanibel Outdoor Armchair - Teakwood (Sold in Pk. Qty 4) - Pkg Qty 4
See all 250 items in product family

Grosfillex® Sanibel Outdoor Armchair - Teakwood (Sold in Pk. Qty 4) - Pkg Qty 4

Item #: WBB249382

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $356.00 Save up to 34%
$58.95 each

Sold in packages of 4

Price: $235.80
Product Information
Customer Review
Product Q&A
Accessories
Outdoor Armchair
Grosfillex® Outdoor Sanibel Armchair - Teakwood (Sold in Pk. Qty 4)

Made with Rexform, a synthetic teakwood resin formulation. Specifically developed to replicate the look of teakwood without the maintenance and at a fraction of the cost. Elegant and sturdy highback chair with a decorative chippendale back design. Wood grained with a satin finish. Includes 2x2 leg with hard wearing footpads for structural rigidity. Stacks for easy storage. ASTM rated for commercial use. 3 year manufacturer warranty. Teakwood finish. 24"W x 24"D x 34"H overall. Sold in package quantity of 4.

Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES34
    • BRANDGrosfillex®
    • DESCRIPTIONSanibel Armchair
    • FRAME CONSTRUCTIONResin
    • FRAME COLORTan
    • TYPEArmchair
    • SEAT HEIGHT INCHES17-1/4
    • SEAT THICKNESS INCHES2
    • MANUFACTURERS PART NUMBERUS451408
    • PACKAGE QUANTITY4
    • COLLECTIONSanibel
    • SEAT COLORTan
    • INDOOR/OUTDOOROutdoor
    • LIMITED WARRANTY3 Years
    • CAPACITY LBS300
    • SEAT MATERIALResin

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.187.112:21