Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Seville Highback Outdoor Armchair - Charcoal (Sold in Pk. Qty 4) - Pkg Qty 4
See all 170 items in product family

Grosfillex® Seville Highback Outdoor Armchair - Charcoal (Sold in Pk. Qty 4) - Pkg Qty 4

Item #: WBB249346

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $292.00 Save up to 36%
$46.95 each

Sold in packages of 4

Price: $187.80
Product Information
Product Q&A
Accessories
Outdoor Highback Armchair
Grosfillex® Outdoor Seville Highback Armchair - Charcoal (Sold in Pk. Qty 4)

Made of Kevring® cast synthetic resin, a proprietary resin composite specifically developed to replicate the look of cast metal without the maintenance at a fraction of the cost. The open mesh back design provides cool, yet positive support. Stacks for easy storage. ASTM rated for commercial use. 3 year manufacturer warranty. Charcoal finish. 23"W x 22"D x 36"H overall. Sold in package quantity of 4.

Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES23
    • DEPTH INCHES22
    • HEIGHT INCHES36
    • BRANDGrosfillex®
    • DESCRIPTIONSeville Highback Armchair
    • FRAME CONSTRUCTIONResin
    • FRAME COLORGray
    • TYPEArmchair
    • SEAT HEIGHT INCHES17-1/2
    • SEAT THICKNESS INCHES1-5/8
    • MANUFACTURERS PART NUMBERUS105002
    • PACKAGE QUANTITY4
    • COLLECTIONSeville
    • INDOOR/OUTDOOROutdoor
    • SEAT MATERIALResin
    • SEAT COLORGray
    • LIMITED WARRANTY3 Years
    • CAPACITY LBS300

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.