Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Seville Highback Outdoor Armchair - Metal Green (Sold in Pk. Qty 16) - Pkg Qty 16
See all 249 items in product family

Grosfillex® Seville Highback Outdoor Armchair - Metal Green (Sold in Pk. Qty 16) - Pkg Qty 16

Item #: WBB249342

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $976.00 Save up to 35%
$39.95 each

Sold in packages of 16

Price: $ 639.20
Product Information
Product Q&A
Accessories
Outdoor Highback Armchair
Grosfillex® Outdoor Seville Highback Armchair - Metal Green (Sold in Pk. Qty 16)

Made of Kevring® cast synthetic resin, a proprietary resin composite specifically developed to replicate the look of cast metal, but without the maintenance and at a fraction of the cost. The open mesh back design provides cool, yet positive support. Stacks for easy storage. ASTM rated for commercial use. 3 year manufacturer warranty. Metal Green finish. 23"W x 22"D x 36"H overall. Sold in package quantity of 16.

Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES23
    • DEPTH INCHES22
    • HEIGHT INCHES36
    • BRANDGrosfillex®
    • DESCRIPTIONSeville Highback Armchair
    • FRAME CONSTRUCTIONResin
    • FRAME COLORGreen
    • TYPEArmchair
    • SEAT HEIGHT INCHES17-1/2
    • SEAT THICKNESS INCHES1-5/8
    • MANUFACTURERS PART NUMBER46105085
    • PACKAGE QUANTITY16
    • CAPACITY LBS300
    • SEAT MATERIALResin
    • COLLECTIONSeville
    • SEAT COLORGreen
    • INDOOR/OUTDOOROutdoor
    • LIMITED WARRANTY3 Years

Customers Who Viewed This Also Viewed