Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Sumatra Classic Outdoor Armchair - Bronze Mist (Sold in Pk. Qty 16) - Pkg Qty 16
See all 250 items in product family

Grosfillex® Sumatra Classic Outdoor Armchair - Bronze Mist (Sold in Pk. Qty 16) - Pkg Qty 16

Item #: WBB240686

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,216.00 Save up to 25%
$56.95 each

Sold in packages of 16

Price: $911.20
Product Information
Customer Review
Product Q&A
Accessories
Outdoor Armchair
Grosfillex® Outdoor Sumatra Classic Armchair - Bronze Mist (Sold in Pk. Qty 16)

Get the best value money can buy in the Sumatra Armchair, which offers you the trendy look of a wicker weave backrest and textured seat at a very affordable price. Comfortable high back armchair with firm back support that will stay cool in the sun. 2"x2" leg with hard wearing footpads for structural rigidity stacks for easy storage, easy to clean with soap and water, no assembly required. ASTM tested for commercial use, 3-year manufacturer commercial warranty. Bronze Mist finish. 23"W x 24"D x 34"H overall. Sold in package quantity of 16.

Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES23
    • DEPTH INCHES24
    • HEIGHT INCHES34
    • BRANDGrosfillex®
    • ASSEMBLYAssembled
    • DESCRIPTIONSumatra Classic Armchair
    • FRAME CONSTRUCTIONResin
    • FRAME COLORBronze
    • TYPEArmchair
    • SEAT HEIGHT INCHES17
    • SEAT THICKNESS INCHES2
    • MANUFACTURERS PART NUMBERUS720037
    • PACKAGE QUANTITY16
    • INDOOR/OUTDOOROutdoor
    • COLLECTIONSumatra
    • LIMITED WARRANTY3 Years
    • CAPACITY LBS300
    • SEAT COLORBronze
    • SEAT MATERIALResin

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:62