Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Sumatra Classic Outdoor Armchair - Bronze Mist (Sold in Pk. Qty 4) - Pkg Qty 4
See all 257 items in product family

Grosfillex® Sumatra Classic Outdoor Armchair - Bronze Mist (Sold in Pk. Qty 4) - Pkg Qty 4

Item #: WBB240687

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $352.00 Save up to 30%
$61.95 each

Sold in packages of 4

Price: $247.80
Product Information
Product Q&A
Accessories
Outdoor Armchair
Grosfillex® Outdoor Sumatra Classic Armchair - Bronze Mist (Sold in Pk. Qty 4)

Get the best value money can buy in the Sumatra Armchair, which offers you the trendy look of a wicker weave backrest and textured seat at a very affordable price. Comfortable high back armchair with firm back support that will stay cool in the sun. 2"x2" leg with hard wearing footpads for structural rigidity stacks for easy storage, easy to clean with soap and water, no assembly required. ASTM tested for commercial use, 3-year manufacturer commercial warranty. Bronze Mist finish. 23"W x 24"D x 34"H overall. Sold in package quantity of 4.

Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES23
    • DEPTH INCHES24
    • HEIGHT INCHES34
    • BRANDGrosfillex®
    • ASSEMBLYAssembled
    • DESCRIPTIONSumatra Classic Armchair
    • FRAME CONSTRUCTIONResin
    • FRAME COLORBronze
    • TYPEArmchair
    • SEAT HEIGHT INCHES17
    • SEAT THICKNESS INCHES2
    • MANUFACTURERS PART NUMBER99720037
    • PACKAGE QUANTITY4
    • SEAT MATERIALResin
    • SEAT COLORBronze
    • LIMITED WARRANTY3 Years
    • COLLECTIONSumatra
    • INDOOR/OUTDOOROutdoor
    • CAPACITY LBS300

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.