Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Victoria Dining Outdoor Armchair - Charcoal (Sold in Pk. Qty 4) - Pkg Qty 4
See all 249 items in product family

Grosfillex® Victoria Dining Outdoor Armchair - Charcoal (Sold in Pk. Qty 4) - Pkg Qty 4

Item #: WBB249348

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $356.00 Save up to 36%
$56.95 each

Sold in packages of 4

Price: $ 227.80
Product Information
Customer Review
Product Q&A
Accessories
Outdoor Dining Armchair
Grosfillex® Outdoor Victoria Dining Armchair - Charcoal (Sold in Pk. Qty 4)

Made of Kevring® cast synthetic resin, a proprietary resin composite specifically developed to build functional yet durable commercial outdoor furniture with a true metal texture and design. Stacks for easy storage. ASTM rated for commercial use. Legs are 2x2 with hard wearing footpads for structural rigidity. 3 year manufacturer warranty. Charcoal finish. 23"W x 24"D x 34"H overall. Sold in package quantity of 4.

Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES23
    • DEPTH INCHES24
    • HEIGHT INCHES34
    • BRANDGrosfillex®
    • DESCRIPTIONVictoria Dining Armchair
    • FRAME CONSTRUCTIONResin
    • FRAME COLORGray
    • TYPEArmchair
    • SEAT HEIGHT INCHES17
    • SEAT THICKNESS INCHES2
    • MANUFACTURERS PART NUMBERUS214002
    • PACKAGE QUANTITY4
    • CAPACITY LBS300
    • SEAT MATERIALResin
    • COLLECTIONVictoria
    • SEAT COLORGray
    • INDOOR/OUTDOOROutdoor
    • LIMITED WARRANTY3 Years

Customers Who Viewed This Also Viewed