Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 212 items in product family

Adams® High Back Outdoor Armchair - Hunter Green (Sold in Pk. Qty 4) - Pkg Qty 4

Item #: WBB811459

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$23.25 each

Sold in packages of 4

Price: $93.00

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Outdoor High Back Armchair
Adams® Outdoor High Back Armchair, Hunter Green (Sold in Pkg. Qty of 4)

Solid, basic high-back chair and top seller Adams® stackable and stylish High-Back chair is perfect for any hospitality or outdoor commercial application-from the pool and patio to deck and balcony. UV-protected to prevent color fading, the High-Back chair is proudly crafted in the USA out of high-quality molded resin for hassle-free maintenance and all-weather performance. Rated to 250lbs., these commercial-grade chairs come with a 3-year limited warranty and are tested to ASTM non-residential standards. Stack chair dimensions: 22.5 in L x 22 IN W x 36 in H. Sold in pack quantities of 4, priced each.

Please Click Here For Additional Outdoor Chairs


Product Specifications

  • WIDTH INCHES22-1/2
  • DEPTH INCHES22
  • HEIGHT INCHES36
  • BRANDAdams®
  • COLOR FINISHGreen
  • ASSEMBLYAssembled
  • CONSTRUCTIONResin
  • DESCRIPTIONHigh Back Armchair
  • MANUFACTURER'S PART NUMBER8255-16-9705
  • STYLEArmchair
  • PACKAGE QUANTITY4
  • LIMITED WARRANTY3 Years
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.