Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Savannah Highback Stacking Outdoor Armchair Metallic - Bronze - Pkg Qty 4
See all 46 items in product family

Grosfillex® Savannah Highback Stacking Outdoor Armchair Metallic - Bronze - Pkg Qty 4

Item #: WB238656BZ

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 10/4 ($399.60)

List Price: $276.00 Save up to 31%
$49.95 each

Sold in packages of 4

Qty Price
1-2 $199.80/ pkg.
3+ $191.80/ pkg.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Outdoor Highback Chair
Grosfillex® Outdoor Highback Stacking Armchair Metallic - Bronze (Sold in Pk. Qty 4)

Made of Kevring® cast synthetic resin for long lasting durability. Provide true metal texture and satin finish resembling cast metal but allowing low maintenance and reduced cost. Open lattice back design adds style. Requires low maintenance with soap and water cleansing and retains color. Meets ASTM F1561-96 Class B standards. Color is Bronze. Size is 23" W x 22" D x 36" H. Capacity is 300 lbs. Carton quantity is 4. 3 Year Limited Warranty.



Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES23
    • DEPTH INCHES22
    • HEIGHT INCHES36
    • BRANDGrosfillex®
    • ASSEMBLYAssembled
    • DESCRIPTIONHighback Chair
    • FRAME CONSTRUCTIONResin
    • FRAME COLORBronze
    • MODEL238656BZ
    • TYPEArmchair
    • STYLEStacking Chair
    • MANUFACTURERS PART NUMBERUS413137
    • PACKAGE QUANTITY4
    • SEAT COLORBronze
    • INDOOR/OUTDOOROutdoor
    • COLLECTIONSavannah
    • SEAT MATERIALResin

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!