Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Horseshoe Bay Chair, 33-1/2"H, Aluminum Frame Frame, Espresso

Rollover image to zoom in

Click image to enlarge

See all 221 items in product family

Zuo Modern Horseshoe Bay Chair, 33-1/2"H, Aluminum Frame Frame, Espresso

Item #: WBB0493954

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $807.00 Save: up to 33%
Price: $538.00
Product Information
Product Q&A
Outdoor Armchair
Zuo Modern Outdoor Horseshoe Bay Chair, 33-1/2"H, Aluminum Frame , Espresso

Make your space yours with the Horseshoe Bay. The Horseshoe Bay chair has a unique rocking mechanism that brings the fun and comfort to your space. While rocking with the chair you can keep your beverage still on this coffee table, fitted with a tempered glass top, keeping your drink stable even if you are not. This collection has an aluminum tube frame that is wrapped with a UV resistant synthetic weave that does not fray in any condition. Keeping you comfortable, this chair is accompanied with a foam core cushion that is water resistant. Make your space your own, the Horseshoe Bay is the perfect fit for your space.

Please Click Here For Additional Outdoor Chairs


Product Specifications

    • LENGTH INCHES28
    • WIDTH INCHES28
    • DEPTH INCHES28
    • HEIGHT INCHES33-1/2
    • BRANDZuo Modern
    • COLOR FINISHEspresso
    • ASSEMBLYAssembled
    • CONSTRUCTIONWicker
    • DESCRIPTIONAluminum Frame Chair
    • FRAME CONSTRUCTIONAluminum Frame
    • TYPEArmchair
    • SEAT WIDTH INCHES21-1/2
    • SEAT DEPTH INCHES19-3/4
    • SEAT HEIGHT INCHES19-3/4
    • PACKAGE QUANTITY1
    • UPHOLSTERYSynthetic Weave
    • APPLICATIONDining
    • MANUFACTURER PART NUMBER701250
    • COLLECTIONHorseshoe Bay
    • INDOOR/OUTDOOROutdoor
    • CAPACITY LBS250
    • LIMITED WARRANTY1 Year

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.