Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Metropolitan Slated Armchair, 34-7/8"H, Brushed Aluminum Frame

Rollover image to zoom in

Click image to enlarge

See all 222 items in product family

Zuo Modern Metropolitan Slated Armchair, 34-7/8"H, Brushed Aluminum Frame

Item #: WBB1045750

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $327.00 Save: up to 48%
Product Information
Product Q&A
Accessories
Outdoor Armchair
Zuo Modern Outdoor Metropolitan Slated Armchair, 34-7/8"H, Brushed Aluminum Frame

the metropolitan slated armchair screams confident. The frame is 100% aluminum and the seat, back, and arms is polywood. Stackable for easy storage, the Metropolitan slated armchair is perfect for any dining veranda.

Please Click Here For Additional Outdoor Chairs


Product Specifications

    • LENGTH INCHES21
    • WIDTH INCHES21-5/16
    • DEPTH INCHES21
    • HEIGHT INCHES34-7/8
    • BRANDZuo Modern
    • COLOR FINISHSilver
    • ASSEMBLYAssembled
    • CONSTRUCTIONAluminum
    • DESCRIPTIONBrushed Aluminum Slated Armchair
    • FRAME CONSTRUCTIONBrushed Aluminum
    • TYPEArmchair
    • PACKAGE QUANTITY1
    • APPLICATIONDining
    • MANUFACTURER PART NUMBER701864
    • COLLECTIONMetropolitan
    • CAPACITY LBS250
    • INDOOR/OUTDOOROutdoor
    • LIMITED WARRANTY1 Year

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.