Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hi-Teak Outdoor Royal Stacking Armchairs, Unfinished Teak Wood - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Hi-Teak Outdoor Royal Stacking Armchairs, Unfinished Teak Wood - Pkg Qty 4

Item #: WBB1174037

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,056.00 Save up to 9%
$240.95 each

Sold in packages of 4

Price: $963.80
Product Information
Customer Review
Product Q&A
Accessories
Hi-Teak Outdoor Royal Stacking Armchairs, Unfinished Teak Wood

Enjoy this set of 4 Royal Stacking Armchairs. We use plantation grown Teak, sustainably harvested from Brazil, and Costa Rica aged for more than 30 years. All wood is carefully color matched to assure the ultimate in uniformity. Mortise and tenon joinery and stainless steel hardware insure. Your HiTeak Collection will last for generations. HiTeak Furniture has been a leading manufacturer of Teak Furniture for more than 20 years. HiTeak is the ultimate in design and quality. Measures 24.4"x 35.3"x 24".

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES24-2/5
    • HEIGHT INCHES35-1/3
    • BRANDHi-Teak
    • ASSEMBLYUnassembled
    • DESCRIPTIONRoyal Stacking Teak Armchairs
    • FRAME CONSTRUCTIONWood
    • FRAME COLORTan
    • TYPEArmchair
    • WEIGHT LBS82
    • STYLEStacking Chair
    • MANUFACTURERS PART NUMBERHLAC809
    • PACKAGE QUANTITY4
    • SEAT MATERIALWood
    • WOODEN MATERIALTeak
    • INDOOR/OUTDOOROutdoor
    • LIMITED WARRANTY1 Year
    • SEAT COLORUnfinished

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed