Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Park Island Corner, 33"H, Aluminum Frame, Brown

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Zuo Modern Park Island Corner, 33"H, Aluminum Frame, Brown

Item #: WBB1045708

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $897.00 Save: up to 33%
Price: $598.00

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Outdoor Sectional Seating Furniture
Zuo Modern Outdoor Park Island Corner, 33"H, Aluminum Frame, Brown

Sit in comfort on the Park Island Corner. Made from an aluminum frame with a polypropylene weave. The overstuffed cushions are UV and water resistant. Sink into the Park Island and enjoy

Please Click Here For Additional Outdoor Chairs


Product Specifications

    • LENGTH INCHES30-1/2
    • WIDTH INCHES30-1/2
    • DEPTH INCHES30-1/2
    • HEIGHT INCHES33
    • BRANDZuo Modern
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • CONSTRUCTIONAluminum
    • DESCRIPTIONPark Island Corner
    • FRAME CONSTRUCTIONAluminum
    • TYPESectional Seating
    • PACKAGE QUANTITY1
    • UPHOLSTERYSynthetic Weave
    • COLLECTIONPark Island
    • APPLICATIONOccasional
    • CAPACITY LBS250
    • INDOOR/OUTDOOROutdoor
    • MANUFACTURER PART NUMBER703021
    • LIMITED WARRANTY1 Year

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.