Grosfillex® Resin Lowback Stacking Outdoor Armchair - White - Pkg Qty 16

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Grosfillex® Resin Lowback Stacking Outdoor Armchair - White - Pkg Qty 16

Item #: WB238649WH

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $704.00 Save up to 27%
$33.95 each

Sold in packages of 16

Qty Price
1-2 $543.20/ pkg.
3+ $511.20/ pkg.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Outdoor Lowback Armchair
Grosfillex® Outdoor Resin Lowback Stacking Armchair - White (Sold in Pk. Qty 16)

These traditional style plastic stack chairs are great for use outdoors. One-piece molded stack chairs are great for outdoor food service areas including picnic areas, poolside environments and cafes. These stacking armchairs are made with synthetic resin with UV inhibitors to provide fade and weather resistance. These plastic stackable chairs are impervious to salt air and most stains. The open back design features flexible slats provide wide, deep seating for comfort. These outdoor stack chairs meets ASTM F1561-96 Class B standards and rated with a 300 lb. capacity for safe use in outdoor commercial environments. Stack chairs measure 21"W x 22-1/2"D x 31-3/4"H. Sold in package quantities. 3 Year Limited Warranty.





Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES21
    • DEPTH INCHES22-1/2
    • HEIGHT INCHES31-3/4
    • BRANDGrosfillex®
    • ASSEMBLYAssembled
    • DESCRIPTIONLowback Armchair
    • FRAME CONSTRUCTIONResin
    • FRAME COLORWhite
    • MODEL238649WH
    • TYPEArmchair
    • STYLEStacking Chair
    • MANUFACTURERS PART NUMBERUS282304
    • PACKAGE QUANTITY16
    • INDOOR/OUTDOOROutdoor
    • SEAT COLORWhite
    • SEAT MATERIALResin

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

grosfillex

Pros: 1000

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!