Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Miami Resin Lowback Outdoor Stacking Armchair - Sand - Pkg Qty 4
See all 46 items in product family

Grosfillex® Miami Resin Lowback Outdoor Stacking Armchair - Sand - Pkg Qty 4

Item #: WB238650SD

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 12/4 ($503.40)

List Price: $240.00 Save up to 33%
$41.95 each

Sold in packages of 4

Qty Price
1-2 $167.80/ pkg.
3+ $159.80/ pkg.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Outdoor Lowback Armchair
Grosfillex® Outdoor Miami Resin Lowback Stacking Armchair - Sand (Sold in Pk. Qty 4)

These traditional style plastic stack chairs are great for use outdoors. One-piece molded stack chairs are great for outdoor food service areas including picnic areas, poolside environments and cafes. These stacking armchairs are made with synthetic resin with UV inhibitors to provide fade and weather resistance. These plastic stackable chairs are impervious to salt air and most stains. The open back design features flexible slats provide wide, deep seating for comfort. These outdoor stack chairs meets ASTM F1561-96 Class B standards and rated with a 300 lb. capacity for safe use in outdoor commercial environments. Stack chairs measure 21"W x 22-1/2"D x 31-3/4"H. Sold in package quantities. 3 Year Limited Warranty.





Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES21
    • DEPTH INCHES22-1/2
    • HEIGHT INCHES31-3/4
    • BRANDGrosfillex®
    • ASSEMBLYAssembled
    • DESCRIPTIONLowback Armchair
    • FRAME CONSTRUCTIONResin
    • FRAME COLORBeige
    • MODEL238650SD
    • TYPEArmchair
    • STYLEStacking Chair
    • MANUFACTURERS PART NUMBERUS023066
    • PACKAGE QUANTITY4
    • COLLECTIONMiami
    • INDOOR/OUTDOOROutdoor
    • SEAT MATERIALResin
    • SEAT COLORBeige

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:66