Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Miami Bistro Resin Stacking Outdoor Sidechair Black - Pkg Qty 4
See all 46 items in product family

Grosfillex® Miami Bistro Resin Stacking Outdoor Sidechair Black - Pkg Qty 4

Item #: WB238652BK

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 14/4 ($443.40)

List Price: $204.00 Save up to 30%
$36.95 each

Sold in packages of 4

Qty Price
1-2 $147.80/ pkg.
3+ $143.80/ pkg.
Product Information
Customer Review
Product Q&A
Outdoor Side Chair
Grosfillex® Outdoor Miami Bistro Resin Stacking Side Chair Black (Sold in Pk. Qty 4)

Bistro style plastic stack chairs adjust to your body weight for optimum comfort. These one-piece molded stackable chairs are perfect for commercial outdoor environments including concessions, balconies, parks and special events. Stacking side chairs are made with synthetic UV stabilized resin for resistance to sun degradation and extreme weather conditions. The high, contoured back design features flexible joints with a shaped seat for extra comfort. Glossy and matte finished alternating stripes provide an attractively designed appearance. Bistro stack chairs are easy-to-clean using a drop of detergent and water. These outdoor stack chairs meets ASTM F1561-96 Class B standards and rated with a 300 lb. capacity for safe use in outdoor commercial environments. Stack chairs measure 17"W x 20"D x 35"H. Sold in package quantities. 3 Year Limited Warranty.





Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES17
    • DEPTH INCHES20
    • HEIGHT INCHES35
    • BRANDGrosfillex®
    • ASSEMBLYAssembled
    • DESCRIPTIONSidechair
    • FRAME CONSTRUCTIONResin
    • FRAME COLORBlack
    • MODEL238652BK
    • TYPESide Chair
    • STYLEStacking Chair
    • MANUFACTURERS PART NUMBERUS495017
    • PACKAGE QUANTITY4
    • SEAT MATERIALResin
    • INDOOR/OUTDOOROutdoor
    • SEAT COLORBlack
    • COLLECTIONMiami

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!