Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Stacking Dining Outdoor Armchair Woodgrained - Green (Sold in Pk. Qty 12) - Pkg Qty 12
See all 53 items in product family

Grosfillex® Stacking Dining Outdoor Armchair Woodgrained - Green (Sold in Pk. Qty 12) - Pkg Qty 12

Item #: WB238659GN

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $912.00 Save up to 36%
$51.95 each

Sold in packages of 12

Qty Price
1-2 $623.40/ pkg.
3+ $587.40/ pkg.
Product Information
Product Q&A
Accessories
Outdoor Dining Armchair
Grosfillex® Outdoor Stacking Dining Armchair Woodgrained - Green (Sold in Pk. Qty 12)

These stackable dining chairs are specially designed for use in food service, hospitality and outdoor commercial environments. These dining chairs are made with prime resin that is impervious to salt air, chlorine and most stains. These stackable chairs have a wood grain appearance with a satin finish. Outdoor stacking chairs resist UV light discoloration. Contoured seat and back provide added comfort. 2" x 2" legs include hard wearing footpads for rigidity. Stack dining chairs require low maintenance, using only soap and water for cleaning. These outdoor stack chairs meet ASTM F1561-96 Class B standards and rated with a 300 lb. capacity for safe use in outdoor commercial environments. Stack chairs measure 24"W x 24"D x 35"H. Sold in package quantities. 3 Year Limited Warranty.





Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES35
    • BRANDGrosfillex®
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • CONSTRUCTIONResin
    • DESCRIPTIONDining Armchair
    • MODEL238659GN
    • TYPEStacking Chair
    • PACKAGE QUANTITY12
    • MANUFACTURER PART NUMBER46119078
    • INDOOR/OUTDOOROutdoor
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.