Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grosfillex® Stacking Dining Outdoor Armchair Woodgrained - Green - Pkg Qty 4
See all 47 items in product family

Grosfillex® Stacking Dining Outdoor Armchair Woodgrained - Green - Pkg Qty 4

Item #: WB238660GN

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $352.00 Save up to 31%
$63.95 each

Sold in packages of 4

Qty Price
1-2 $255.80/ pkg.
3+ $243.80/ pkg.
Product Information
Customer Review
Product Q&A
Accessories
Outdoor Dining Armchair
Grosfillex® Outdoor Stacking Dining Armchair Woodgrained - Green (Sold in Pk. Qty 4)

These stackable dining chairs are specially designed for use in food service, hospitality and outdoor commercial environments. These dining chairs are made with prime resin that is impervious to salt air, chlorine and most stains. These stackable chairs have a wood grain appearance with a satin finish. Outdoor stacking chairs resist UV light discoloration. Contoured seat and back provide added comfort. 2" x 2" legs include hard wearing footpads for rigidity. Stack dining chairs require low maintenance, using only soap and water for cleaning. These outdoor stack chairs meet ASTM F1561-96 Class B standards and rated with a 300 lb. capacity for safe use in outdoor commercial environments. Stack chairs measure 24"W x 24"D x 35"H. Sold in package quantities. 3 Year Limited Warranty.





Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES35
    • BRANDGrosfillex®
    • ASSEMBLYAssembled
    • DESCRIPTIONDining Armchair
    • FRAME CONSTRUCTIONResin
    • FRAME COLORGreen
    • MODEL238660GN
    • TYPEArmchair
    • STYLEStacking Chair
    • MANUFACTURERS PART NUMBERUS119078
    • PACKAGE QUANTITY4
    • SEAT MATERIALResin
    • SEAT COLORGreen
    • INDOOR/OUTDOOROutdoor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.78.73:66