Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeland Mills Tete-A-Tete Porch Swing, 24" W - Unfinished/Natural

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Lakeland Mills Tete-A-Tete Porch Swing, 24" W - Unfinished/Natural

Item #: WBB1012800

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $288.50 Save: up to 27%
Price: $211.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Outdoor Glider
Lakeland Mills Outdoor Tete-A-Tete Porch Swing, 24" W - Unfinished/Natural

Need a place to relax after a busy day, or would just like a special place to privately talk with someone special? The Tete-a-Tete Porch Swing is the perfect choice. French, meaning head to head, our Tete-a-Tete connects two chairs with a small table in-between. The contoured seats add a comfort that you and your favorite person will enjoy. The table adds convenience for placing drinks, or your favorite book. Easily hangs from an existing support beam, tree, or the 5' A-Frame. Made of durable Northern White Cedar, the wood is naturally rot and insect resistant. You can finish this piece with a quality penetrating oil finish, or leave it alone to weather to a silvery gray color. Many, or most of the logs will have cracks. These cracks are called checks. Checking occurs when the logs dry and the cells shrink causing the wood to split. This does not weaken the wood. Checking helps give cedar furniture its rustic beauty. Won't it be nice to have a unique yard piece that even your neighbors will envy? Chains and 5' A-Frame sold separately. Made in the USA. Chains not included. Chains purchased should be rated for 1000 lbs. in desired length.

Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES71
    • HEIGHT INCHES44
    • BRANDLakeland Mills
    • COLOR FINISHNatural
    • CONSTRUCTIONWood
    • DESCRIPTIONTete-a-Tete Porch Swing
    • TYPEOutdoor Swing
    • MANUFACTURERS PART NUMBERCF1009
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 year
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.