Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oxford Garden® Travira Outdoor Armchair - Natural Sling - Tekwood Vintage Armcaps (2 pk)

Rollover image to zoom in

Click image to enlarge

See all 123 items in product family

Oxford Garden® Travira Outdoor Armchair - Natural Sling - Tekwood Vintage Armcaps (2 pk)

Item #: WBB1310969

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $610.00 Save up to 18%
Price: $ 500.20

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Oxford Garden® Travira Armchair - Natural Sling - Tekwood Vintage Armcaps (2 pk)

Oxford Garden outdoor furniture is known for its extraordinary craftsmanship, graceful design and lasting beauty. Oxford Garden collections are designed to provide comfort and style for everyone's moments lived outdoors. Travira is a lightweight, mixed material collection that combines classic styling with a contemporary look. The Travira Dining Chair features a composite sling seat and back (Natural or Black), creating a bold, contemporary look. Available with armcaps in Teak or Tekwood (Natural or Vintage). Combine with Travira Dining or Bistro Tables. Available in quantities of 2 or 4.

Product Specifications

    • WIDTH INCHES22
    • DEPTH INCHES21-1/2
    • HEIGHT INCHES33-1/2
    • BRANDOxford Garden®
    • ASSEMBLYAssembled
    • DESCRIPTIONTravira Armchair
    • FRAME CONSTRUCTIONAluminum
    • FRAME COLORGray
    • TYPEArmchair
    • WEIGHT LBS14
    • SEAT HEIGHT INCHES17
    • MANUFACTURERS PART NUMBERTVCHSCV2
    • PACKAGE QUANTITY2
    • SEAT COLORWhite
    • COLLECTIONTravira
    • SEAT MATERIALSling
    • INDOOR/OUTDOOROutdoor
    • LIMITED WARRANTY1 year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed