Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oxford Garden® Travira Outdoor Armchair - Teak (Sold in Pk. Qty 2)

Rollover image to zoom in

Click image to enlarge

See all 251 items in product family

Oxford Garden® Travira Outdoor Armchair - Teak (Sold in Pk. Qty 2)

Item #: WBB603089

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $810.00 Save up to 18%
Price: $664.20

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Outdoor Armchair
Oxford Garden® Outdoor Travira Armchair - Teak (Sold in Pk. Qty 2)

The classic yet sleek look of the Travira teak armchair makes it suitable for any outdoor dinning situation. The light gray metallic powder coated lightweight aluminum frames combined with teak wood seats and backs move and stack easily. Sold in package quantities of 2.

FEATURES & BENEFITS

Six Materials used for construction, available in multiple combinations
- A variety of materials offered in a 'mix and match' approach to create the perfect opportunity for your shoppers to choose the look that is right for their home and patio. Match a natural sling lounger with a Tekwood top end table, or an Alstone round bar table with two barstools in Teak. However you choose to build your collection, elements are designed to work together create harmony along with efficiency.

Lightweight powder-coated aluminum - Provides commercial-grade durability that is light-weighted and rust-proof. The powder-coating produces a professional finish in a clean, contemporary design.

Interchangeable arm-caps and table tops - Arm caps are available in Teak, Tekwood Natural and Tekwood Vintage allowing our composite sling dining chairs, beach chairs and chaise lounges to be customized with any Travira table-top.

Tekwood, a wood-alternative, is available as an option in Travira - Tests in outdoor weather environments confirm that Tekwood maintains its form with no deterioration in structural integrity and minimal change in appearance. Used in combination with Travira's aluminum framework, Tekwood provides the look of wood without the weathering process or maintenance.

Alstone tabletops provide lightweight durable beauty - Alstone combines a strong aluminum core with a granite polymer finish creating the sturdy look of granite with the light-weight features of aluminum. The honey-combed aluminum interior provides tremendous strength compared to weight making these tables easier to arrange and re-arrange for guests and events.

Streamline design and lightweight construction allows for 'stackability' - Chairs and chaise lounges stack for convenient storage. Adjustable back on chaise lounge lays flat for easy stacking and storage.



Please Click Here For Additional Outdoor Chairs


Product Specifications

    • WIDTH INCHES22
    • DEPTH INCHES21-1/2
    • HEIGHT INCHES33-1/2
    • BRANDOxford Garden®
    • ASSEMBLYUnassembled
    • DESCRIPTIONTravira Armchair
    • FRAME CONSTRUCTIONAluminum
    • FRAME COLORGray
    • TYPEArmchair
    • MANUFACTURERS PART NUMBERTVCHT2
    • PACKAGE QUANTITY2
    • LIMITED WARRANTY1 Year
    • SEAT COLORBrown
    • COLLECTIONTravira
    • INDOOR/OUTDOOROutdoor
    • SEAT MATERIALWood

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.104.49:26